4-1/4 in. Inside Pipe Cutter
4-1/4 in. Inside Pipe Cutter
Frequently Purchased Together
Product Details
Product Details
- Cuts PVC and ABS pipe
- High speed steel blade with zinc-plated shaft
Documents
Specifications
- Application:
- ABS, PVC
- Cutting Capacity:
- 5/16 in - 1-1/4 in
- Height:
- 8 in
- Length:
- 1/10 in
- Material:
- Steel
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 4-1/5 in