4-1/4 x 2 in. PVC Spud with Strainer in Nickel Bronze
4-1/4 x 2 in. PVC Spud with Strainer in Nickel Bronze
Frequently Purchased Together
Product Details
Product Details
- Durable high impact PVC plastic spud
- Color matched screws
- Versatile IPS thread
- Corrosion resistant PVC Spud
- Removable decorative strainer
- No special tools required for installation
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Spud
- Fits Pipe Size:
- 2 in
- Height:
- 2-13/100 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Strainer Size:
- 4 in
- Strainer Style:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 4-1/4 in