4-11/40 in. Die Cast Zinc Handle in Chrome Plated
4-11/40 in. Die Cast Zinc Handle in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits Moen® Chateau and Posi-Temp® tub and shower faucets
- Replaces #100224
- For single handle faucets
- Chrome plated zinc die cast construction
- Complete with handle screw, set screw and hex wrench
- 4-1/16" long, 2-1/8" diameter canopy
- Fit, finish and quality assured
- Carded
- The manufacturers’ names are used only to describe whose products the handles will fit. The handles are not manufactured by those companies.
Documents
Specifications
- Brand Model Compatibility:
- Moen® Posi-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Handle
- Fits Brand:
- Moen
- Handle Type:
- Lever
- Height:
- 1-27/40 in
- Material:
- Die Cast Zinc
- WaterSense Labeled:
- No
- Width:
- 2-11/40 in