4-13/16 in. Cast Iron Bell in Black
4-13/16 in. Cast Iron Bell in Black
Product Details
Product Details
- Bell with nut and bolt
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 4-13/16 in
- Drain Component Type:
- Bell
- Height:
- 3-4/5 in
- IAPMO Listed:
- No
- Length:
- 5-4/5 in
- Material:
- Cast Iron
- Trim Ring:
- No
- UL Listed:
- No
- Width:
- 6-1/2 in