4-3/4 in. Brass Extension in Chrome Plated
4-3/4 in. Brass Extension in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish
- Used to extend standard tub spouts for longer reach
- Surrounds the tub spout’s base
- Extends the spout 4-3/4"
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- Height:
- 2-9/10 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in