4-3/8 in. Sponge Gasket
4-3/8 in. Sponge Gasket
Frequently Purchased Together
Product Details
Product Details
- All have 2 bolt holes
Documents
Specifications
- Diameter - Outside:
- 4-3/8 in
- Fitting Sizes:
- 2-7/8 in
- Length:
- 4-3/10 in
- Material:
- Rubber
- Product Type:
- Gasket
- WaterSense Labeled:
- No
- Width:
- 4-2/5 in