This product requires certification to purchase.

4 ft. Steel Probing Rod with Ball Point

You last purchased this on
 
Jones Stephens

4 ft. Steel Probing Rod with Ball Point

  • Fast #
  • Part #JP27040
  • Item #3688334
  • Manufacturer Part #P27040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 ft. Steel Probing Rod with Ball Point

  • Fast #
  • Part #JP27040
  • Item #3688334
  • Manufacturer Part #P27040
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to check ground for buried objects before digging
  • 12" Easy grip tee handle for firm control
  • Carbon steel ballpoint will not puncture soft pipe
  • Contractor grade 1/2" diameter steel rod for strength and rigidity
  • Cushion vinyl handle for comfort
  • Tip is not replaceable
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
2/5 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
2.25 lb
Width:
12-1/10 in