4 in. ABS Socket Backwater Valve
4 in. ABS Socket Backwater Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reduces backflow in drainage system
- Sockets are Schedule 40 DWV
- Threaded access cover for easy inspection
- Magnetic strip for underground detection
- Flapper and cover have elastomeric gasket to ensure watertight seal
- Stepped construction encourages flow (minimum 1/4" per foot fall)
- UPC Listed
Specifications
- ASME:
- ASME A 112.14.1-2003(R17)
- Color Finish Name:
- Black
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Height:
- 7-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 10-19/25 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- ABS
- Valve Size:
- 4 in
- Valve Type:
- Backwater Valve
- Width:
- 7-3/4 in