4 in. Brass Countersunk Plug
4 in. Brass Countersunk Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Countersunk plug tapped 1/4-20
Documents
Specifications
- Application:
- Extension Cover
- Clean Bagged:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Height:
- 4/5 in
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.15 lb
- Width:
- 3-1/2 in