This product requires certification to purchase.

4 in. Brass Plug

You last purchased this on
 
Jones Stephens

4 in. Brass Plug

  • Fast #
  • Part #JP58400
  • Item #3705655
  • Manufacturer Part #P58400
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Brass Plug

  • Fast #
  • Part #JP58400
  • Item #3705655
  • Manufacturer Part #P58400
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Tap is not through the plug
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36.2M-1991
Clean Bagged:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Plug
Height:
7/10 in
Length:
4-1/5 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
0.75 lb
Width:
4-3/10 in