This product requires certification to purchase.

4 in. Cast Iron Roof Drain

You last purchased this on
 
Jones Stephens

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #JR19404
  • Item #3603704
  • Manufacturer Part #R19404
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #JR19404
  • Item #3603704
  • Manufacturer Part #R19404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Code Blue
  • Side Outlet
  • Pan Size is 8-1/2"
  • Height is 9-1/2"
  • Requires Certification

Documents


Specifications

Drain Base Height:
9-1/2 in
Drain Base Material:
Cast Iron
End Connection 1:
No Hub
Fits Pipe Size:
4 in