4 in. Copper Cleaning Pad
4 in. Copper Cleaning Pad
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reusable
- Use wet or dry - will not clog
- Nylon impregnated fine maroon
- Good general cleaner for removing rust, corrosion, etc.
- Deoxidizes and cleans copper tube and fittings for soldering
Documents
Specifications
- Color Finish Name:
- Black
- Height:
- 3-1/2 in
- Length:
- 6-1/10 in
- Material:
- Copper
- Product Type:
- Sorbent Pad
- Width:
- 4-1/10 in