This product requires certification to purchase.

4 in. Dryer Venting Kit

You last purchased this on
 
Jones Stephens

4 in. Dryer Venting Kit

  • Fast #
  • Part #JD04009
  • Item #1666838
  • Manufacturer Part #D04009
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Dryer Venting Kit

  • Fast #
  • Part #JD04009
  • Item #1666838
  • Manufacturer Part #D04009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete kit includes (1) louvered white PVC hood, (1) 4" x 8' semi-ridged aluminum hose, (1) 11" aluminum pipe, (1) collar and (2) metal clamps
  • 4" diameter provides full flow for use with clothes dryer
  • Includes semi-ridged aluminum hose recommended by clothes dryer manufacturers
  • Connects to dryer vent output to direct flow outside
  • Waterproof louvered damper system helps prevent cold air, rain, snow and pests from entering the home
  • Corrosion resistant materials
  • Easy to install
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
13-1/2 in
Length:
8 ft
Material:
Aluminum, Plastic
Product Type:
Clamp, Extension, Hood, Hose
Width:
12 in