This product requires certification to purchase.

4 in. Extension Wall Cover Set with 2 in. Plug

You last purchased this on
 
Jones Stephens

4 in. Extension Wall Cover Set with 2 in. Plug

  • Fast #
  • Part #JC92200
  • Item #1137304
  • Manufacturer Part #C92200
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Extension Wall Cover Set with 2 in. Plug

  • Fast #
  • Part #JC92200
  • Item #1137304
  • Manufacturer Part #C92200
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Set includes stainless steel extension cover, brass countersunk plug and 1/4- 20 4" flat head machine screws
  • Fits Pipe Size(s): 4 in
  • Drain Base Height: 2 in
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
4 in
Height:
6-3/4 in
Length:
1 in
Product Type:
Wall Cover
Size:
2 in