4 in. Flexible PVC Test Cap in Black
4 in. Flexible PVC Test Cap in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of flexible PVC
- Can be used with cast iron and Schedule 40 pipe
- Designed to cap open pipe ends, cleanouts and test pipes
- Can be reused to allow for permanent and temporary installation
- Reinforced top
- 5/16" hex screw
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Flexible Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.