This product requires certification to purchase.

4 in. Forged Brass Full Port Threaded 600# Ball Valve

You last purchased this on
 
Jones Stephens

4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #JB60400
  • Item #3705267
  • Manufacturer Part #B60400
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Forged Brass Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #JB60400
  • Item #3705267
  • Manufacturer Part #B60400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 in. brass ball valve
  • End Connections: FIP
  • Requires Certification

Specifications

ANSI:
ANSI B16.18, ANSI B2.1
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Vinyl
IAPMO Listed:
No
Material:
Forged Brass
NSF Certified:
No
Origin:
Global
Pressure - High:
125, 2, 600
Pressure Class:
600#
Recommended Valve Application:
Oil, Gas, Water
Temperature Range:
-20 to 350 Deg F
UL Listed:
No
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve