This product requires certification to purchase.

4 in. Heavy Duty Metal Dryer Vent Clamp

You last purchased this on
 
Jones Stephens

4 in. Heavy Duty Metal Dryer Vent Clamp

  • Fast #
  • Part #JD04016
  • Item #1355017
  • Manufacturer Part #D04016
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Heavy Duty Metal Dryer Vent Clamp

  • Fast #
  • Part #JD04016
  • Item #1355017
  • Manufacturer Part #D04016
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clamp designed for use with 4" venting
  • Constructed of strong zinc plated steel
  • Works with flexible and rigid venting
  • Adjustable range for tight fit
  • 2-1/4" - 4-1/2" adjustable clamp range for tight fit
  • Requires Certification

Specifications

Color Finish Name:
Silver
Diameter:
4 in
Height:
1/2 in
Material:
Metal
Product Type:
Clamp
Width:
5 in