4 in. IPS Cleanout
4 in. IPS Cleanout
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Allows pipe to be cut flush with floor or wall
- Countersunk plug included
- Outlet Type (Connection): IPS
- Drain Base Width: 4 in
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Cover Shape:
- Round
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Material:
- Plastic
- Outlet Type:
- IPS
- Plug Diameter:
- 3-1/2 in
- Plug Included:
- No
- Product Type:
- Internal Pipe
- Size:
- 4 in