This product requires certification to purchase.

4 in. Neoprene and Polyvinyl 12 x 15-1/2 in. Roof Flashing

You last purchased this on
 
Jones Stephens

4 in. Neoprene and Polyvinyl 12 x 15-1/2 in. Roof Flashing

  • Fast #
  • Part #JR57400
  • Item #3708245
  • Manufacturer Part #R57400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Neoprene and Polyvinyl 12 x 15-1/2 in. Roof Flashing

  • Fast #
  • Part #JR57400
  • Item #3708245
  • Manufacturer Part #R57400
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Stiffer thermoplastic hard base
  • Premium elastomer collar
  • Excellent weathering and ultraviolet stabilization
  • Pitched neck design allows for reduction in length
  • Not for hot-mopped or built-up roof applications
  • Made in the USA
  • 25 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Specifications

GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed:
Yes
Material Type:
Neo-Poly
Pipe Diameter:
4 in
Roof Flashing Material:
Plastic
Roof Flashing Material Type:
Neoprene, Polyvinyl
Roof Flashing Size:
12 in x 15-1/2 in