4 in. No-Hub Cast Iron Backwater Valve
4 in. No-Hub Cast Iron Backwater Valve
Frequently Purchased Together
Product Details
Product Details
- Reduces backflow in drainage system
- All neoprene gaskets
- 300 series stainless bolts and washers
- Repairable in service
- Revolutionary design that works
- UPC listed
Documents
Specifications
- ASME:
- ASME A 112.14.1-2003(R17)
- BAA Compliant:
- No
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Height:
- 7-3/20 in
- IAPMO Listed:
- Yes
- Length:
- 8-3/5 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 4 in
- Width:
- 8 in