4 in. No Hub Cast Iron Cleanout with Plug
4 in. No Hub Cast Iron Cleanout with Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Countersunk
- Material:
- Cast Iron