4 in. No-Hub Dual Roof Dome Drain
4 in. No-Hub Dual Roof Dome Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Supplied with stainless steel bolts
- Overflow
- UPC listed
Documents
Specifications
- Drain Opening:
- 4 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- No
- Length:
- 20-2/5 in
- Width:
- 10-4/5 in