4 in. Plastic Round Drain Base with Nickel Bronze Strainer
4 in. Plastic Round Drain Base with Nickel Bronze Strainer
Frequently Purchased Together
Product Details
Product Details
- Strainer is the same diameter as the pipe to provide full coverage every time!
- Made from High Impact PVC
- The over hanging strainer provides a finished look
- Corrosion resistant body and strainer
- Easy installation
- No special tools required for installation
- Installed after concrete is poured
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Inside Pipe Fit