4 in. Push Cast Iron Cleanout
4 in. Push Cast Iron Cleanout
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Meets ASTM A74-98 and ASME A112.36.2M-91
- Cut pipe to desired level, lube gasket and push-on pipe, tap with hammer to seat, then install plug
- Fits plastic and extra heavy cast iron pipe
Documents
Specifications
- ASME:
- ASME A112.36.2M 1991
- ASTM:
- ASTM A-74 1998
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Cleanout
- Head Style:
- Countersunk
- Material:
- Cast Iron
- Schedule Class:
- 40