4 in. Push Cast Iron Cleanout with Plug
4 in. Push Cast Iron Cleanout with Plug
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Meets ASTM A74-98 and ASME A112.36.2M-91
- Cut pipe to desired level, lube gasket and push-on pipe, tap with hammer to seat, then install plug
Documents
Specifications
- ASME:
- ASME A-112.36.2M 1991
- ASTM:
- ASTM A-74 1998
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Raised Head
- Material:
- Cast Iron
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.