This product requires certification to purchase.

4 in. PVC Knockout Test Cap in White

You last purchased this on
 
Jones Stephens

4 in. PVC Knockout Test Cap in White

  • Fast #
  • Part #JT33004
  • Item #228130
  • Manufacturer Part #T33004
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. PVC Knockout Test Cap in White

  • Fast #
  • Part #JT33004
  • Item #228130
  • Manufacturer Part #T33004
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Slip
Fits Pipe Size:
4 in
Fitting Type:
Knockout Test Cap
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polymer
Origin:
Domestic