4 in. PVC Roof Drain
4 in. PVC Roof Drain
Product Details
Product Details
- Brass inserts in underside for underdeck clamps
- 20 holes
- Carton Quantities Only
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 2-1/4 in
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- Material Type:
- PVC
- Width:
- 10-2/5 in