This product requires certification to purchase.

4 in. PVC Vent Cap

You last purchased this on
 
Jones Stephens

4 in. PVC Vent Cap

  • Fast #
  • Part #JM05034
  • Item #1354973
  • Manufacturer Part #M05034
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. PVC Vent Cap

  • Fast #
  • Part #JM05034
  • Item #1354973
  • Manufacturer Part #M05034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Fits 3" or 4" vent stacks
  • Gray PVC construction
  • Includes three installation screws
  • Grey PVC construction
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Diameter:
4 in
Diameter - Inside 1:
3 in
Material:
Plastic
Material Type:
PVC