This product requires certification to purchase.

4 in. Sewer Relief Plug

You last purchased this on
 
Jones Stephens

4 in. Sewer Relief Plug

  • Fast #
  • Part #JS25400
  • Item #223633
  • Manufacturer Part #S25400
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Sewer Relief Plug

  • Fast #
  • Part #JS25400
  • Item #223633
  • Manufacturer Part #S25400
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-density construction
  • Eliminates costly damages caused by sewer back-up
  • Spring-loaded to close automatically to eliminate sewer gas
  • Made of ABS
  • Drain Base Width: 4 in
  • Requires Certification

Documents


Specifications

Adjustable:
No
Fits Pipe Size:
4-3/8 in
Height:
3-1/2 in
Length:
4-1/10 in
Material:
Plastic
Plug Diameter:
4 in
Plug Included:
Yes
Product Type:
Sewer Relief Valve
Size:
4 in