4 in. Shower and Floor Drain
4 in. Shower and Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tongue and groove cast iron bolt down clamping ring
- Weep holes on both top and bottom for secondary drainage
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Diameter:
- 4 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Outlet Type:
- No Hub