This product requires certification to purchase.

4 in. Square Strainer and Spud in Polished Chrome

You last purchased this on
 
Jones Stephens

4 in. Square Strainer and Spud in Polished Chrome

Brand image
You last purchased this on
 
Jones Stephens

4 in. Square Strainer and Spud in Polished Chrome

  • Fast #
  • Part #JD60942
  • Item #4085210
  • Manufacturer Part #D60942
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All brass
  • Grout ring
  • Works with shower drain base D50001
  • End Connection Size: 2 in
  • Connection Type: IPS
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Strainer
Fits Pipe Size:
2 in
Length:
4 in
Material:
Brass
Outlet Type:
Threaded
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Strainer Size:
4 in
Trim Ring:
No
Width:
4 in



Customers Also Bought
1–6 of 18 items
Part #JD60962
Item #526557
3.9 out of 5 Customer Rating
Requires Certification
Part #JD60901
Item #3705942
3.7 out of 5 Customer Rating
Requires Certification
Part #JD50134
Item #2475168
4 out of 5 Customer Rating
Requires Certification
Part #JD50001
Item #112718
5 out of 5 Customer Rating
Requires Certification
Part #JD53144
Item #3707551
4.5 out of 5 Customer Rating
Requires Certification
Part #JD50985
Item #1345910
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JD60962
Item #526557
3.9 out of 5 Customer Rating
Requires Certification
Part #JP26001
Item #9424433
5 out of 5 Customer Rating
Requires Certification
Part #JD50487
Item #10100964
3.6 out of 5 Customer Rating
Requires Certification
Part #JB51033
Item #9423892
4.4 out of 5 Customer Rating
Requires Certification
Part #JD18063
Item #1592137
4.5 out of 5 Customer Rating
Requires Certification
Part #JC94005
Item #261549
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing