4 in. Stainless Steel Cleanout
4 in. Stainless Steel Cleanout
Frequently Purchased Together
Product Details
Product Details
- 5" diameter stainless steel cover plate
- 3" tapped countersunk brass plug
- 1/4-20 x 4" NP steel flat-head machine screw
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Stainless Steel
- Cover Material:
- Stainless Steel
- Cover Shape:
- Round
- Fits Pipe Size:
- 4 in
- Height:
- 10-3/4 in
- Length:
- 1/10 in
- Plug Included:
- Yes
- Product Type:
- Wall Kit
- Size:
- 4 in