4 in. Styrofoam Closet Flange Spacer
4 in. Styrofoam Closet Flange Spacer
Package Quantity Info:
Each: 1 Inner Pack: 120 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Eliminates needless chipping of concrete
- Styrofoam breaks away or melts with flame
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flange Type:
- Closet
- Height:
- 6-7/10 in
- Length:
- 6 in
- Material:
- Foam
- Material Type:
- Polystyrene
- Size:
- 4 in
- Test Cap Included:
- No
- UPC:
- 717510134414
- Width:
- 6-1/10 in