This product requires certification to purchase.

4 in. Swage Tool

You last purchased this on
 
Jones Stephens

4 in. Swage Tool

  • Fast #
  • Part #JJ40750
  • Item #3156962
  • Manufacturer Part #J40750
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Swage Tool

  • Fast #
  • Part #JJ40750
  • Item #3156962
  • Manufacturer Part #J40750
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For type "M" copper tubing
  • Impact type to reround tube
  • Requires Certification

Specifications

Application:
Copper Tubing
Height:
1-1/5 in
Length:
7-1/2 in
Material:
Copper
Number of Pieces:
1 Piece
Pipe Capacity:
1/2 in
Tool Type:
Swage Tool, Flaring
Weight:
0.4 lb
Width:
4 in