4 in. Threaded Plastic Cleanout
4 in. Threaded Plastic Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- White plastic
- With threaded brass insert
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded x Threaded x Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic