This product requires certification to purchase.

4 in. Vent Style Panella Cleanout with Countersunk Plug

You last purchased this on
 
Jones Stephens

4 in. Vent Style Panella Cleanout with Countersunk Plug

  • Fast #
  • Part #JC36014
  • Item #14303
  • Manufacturer Part #C36014
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. Vent Style Panella Cleanout with Countersunk Plug

  • Fast #
  • Part #JC36014
  • Item #14303
  • Manufacturer Part #C36014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets ASTM A74-98 and ASME A112.36.2M-91
  • Cut pipe to desired level, lube gasket and push-on pipe, tap with hammer to seat, then install plug
  • Outlet Type (Connection): Push On
  • Drain Base Height: 3 in
  • Drain Base Width: 4 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.36
ASTM:
ASTM A-47
Drain Base Height:
3 in
Drain Base Material:
Cast Iron
Drain Base Width:
3 in
Fits Pipe Size:
4 in
Height:
3 in
Length:
5-1/2 in
Material:
Cast Iron
Plug Diameter:
5 in
Product Type:
Push On
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
4 in