This product requires certification to purchase.

4 in. x 5 ft. Reinforced Vinyl Dryer Vent Hose

You last purchased this on
 
Jones Stephens

4 in. x 5 ft. Reinforced Vinyl Dryer Vent Hose

  • Fast #
  • Part #JD04051
  • Item #1610128
  • Manufacturer Part #D04051
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. x 5 ft. Reinforced Vinyl Dryer Vent Hose

  • Fast #
  • Part #JD04051
  • Item #1610128
  • Manufacturer Part #D04051
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wire-reinforced vinyl
  • Flexible vinyl duct can be used for bathroom fan exhaust, fresh air intakes and general venting
  • 4" diameter provides full flow
  • Use where local codes allow vinyl ducting
  • Not recommended for use with dryer vents or high temperature applications
  • Made in USA
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
3-1/5 in
Length:
5 ft
Material:
Plastic
Material Type:
Vinyl
Product Type:
Flexible
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
UL 2158A
Width:
4-1/5 in