This product requires certification to purchase.

4 in. x 50 in. Shower Pan Liner

You last purchased this on
 
Jones Stephens

4 in. x 50 in. Shower Pan Liner

  • Fast #
  • Part #JS994050FT
  • Item #9616712
  • Manufacturer Part #S994050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. x 50 in. Shower Pan Liner

  • Fast #
  • Part #JS994050FT
  • Item #9616712
  • Manufacturer Part #S994050
5 out of 5 Customer Rating

X Points
per 1 FOOT

Package Quantity Info:

Foot: 1.00 Roll: 50.00 Pallet: 1000.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • 40 mil thickness
  • Meets ASTM D4551
  • FREIGHT LINE ONLY
  • PVC
  • UPC listed
  • Marked in 6 inch increments for easy measurements
  • Treated to prevent the growth of fungus, molds and mildew
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2846-2019a
CARB OTC LEED Compliant:
No
IAPMO Listed:
Yes
Length:
50 ft
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
4 ft
Width:
7 in