4 in. x 8 ft. Aluminum Flexible Air Duct
4 in. x 8 ft. Aluminum Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Aluminum
- Ideal for both gas and electric dryerinstallations
- Flexible laminated foil design is bendable to any configuration
- Wire reinforced
- Fire resistant; will not support combustion
- UL 2158A listed and labeledas a clothes dryer transition duct
- Made in USA
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 ft
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 039899498001
- Vent Duct Shape:
- Round
- Width:
- 4-3/5 in