This product requires certification to purchase.

4 in. X 8 ft. Dryer Vent Kit

You last purchased this on
 
Jones Stephens

4 in. X 8 ft. Dryer Vent Kit

  • Fast #
  • Part #JD04008
  • Item #4781
  • Manufacturer Part #D04008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4 in. X 8 ft. Dryer Vent Kit

  • Fast #
  • Part #JD04008
  • Item #4781
  • Manufacturer Part #D04008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Complete kit includes (1) white PVC hood, (1) 4" x 8' wire reinforced flexible vinyl hose, (1) 11" aluminum pipe, (1) collar and (2) clamps
  • 4" diameter
  • Connects to vent output to direct flow outside
  • Waterproof damper system helps prevent cold air, rain, snow and pests from entering the home
  • Corrosion resistant materials
  • Easy to install
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
11-7/10 in
Length:
8 ft
Material:
Aluminum, Plastic
Product Type:
Clamp, Extension, Hood, Hose
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
6-3/10 in