4 in. x 8 ft. Silver Uninsulated Flexible Air Duct
4 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Product Details
Product Details
- All aluminum
- Ideal for both gas and electric dryerinstallations
- Semi-rigid aluminum duct is ideal for applications where building codes require use of all aluminum duct
- Duct is non-combustible
- Bendable to any configuration
- Flexible semi-rigid aluminumfeatures a triple-lockdesign foradded durability
- Maximum operating temperature of 400°F
- Class 0
- Made in USA
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum
- UL Listed:
- UL 2158A
- Vent Duct Shape:
- Round
- Width:
- 4-3/5 in