4-Way Plug Wrench
4-Way Plug Wrench
Frequently Purchased Together
Product Details
Product Details
- For installing or removing countersunk plugs, drum traps and threaded cleanouts
- Four popular head sizes in one tool
- Four square head sizes = 5/8", 3/4", 1" and 1-1/4"
- Wide arm T-handle provides added leverage
- Strong metal construction
- Rust resistant zinc oxide finish per MIL-DTL-16232H
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 5/8 in x 3/4 in x 1-1/4 in
- Height:
- 4 in
- Length:
- 12-12/25 in
- Material:
- Steel
- Tool Type:
- 4-Way Plug Wrench
- Weight:
- 2.21 lb
- Width:
- 4 in