4 x 1-1/4 in. MIP Dielectric Nipple
4 x 1-1/4 in. MIP Dielectric Nipple
Frequently Purchased Together
Product Details
Product Details
- Electroplated steel casing with non-corrosion thermoplastic lining
- 180 maximum temperature
- Prevents corrosion, lime and scale buildup
- Adds years of life to any water system
- For use on water heaters, dishwashers, water filtration systems
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM F-492
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 4 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.