4 x 3 in. Flange Connector Kit
4 x 3 in. Flange Connector Kit
Package Quantity Info:
Each: 1 Inner Pack: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gaskets are 1/16" thick
- Teadit 1001 non-asbestos gaskets
- Includes A307a hex bolts
- Includes A563 finished hex nuts plain
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 3 in
- Material:
- Garlock
- Material Type:
- 4401
- Product Type:
- Kit
- Size:
- 4 in
- Thickness:
- 0.0625 in
- UL Listed:
- No
- UPC:
- 717510531046
- WaterSense Labeled:
- No