4 x 6 in. Cast Iron Standard Closet Flange
4 x 6 in. Cast Iron Standard Closet Flange
Product Details
Product Details
- Notched and slotted
- Inside caulk connection
Documents
Specifications
- ASTM:
- ASTM A888-2018a
- CARB OTC LEED Compliant:
- No
- Closet Flange Connection Type:
- Caulk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 5-9/10 in
- IAPMO Listed:
- Yes
- Length:
- 5-9/10 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Size:
- 4 in x 6 in
- Test Cap Included:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/10 in