This product requires certification to purchase.

4.5 TPI Steel Hacksaw with Blade

You last purchased this on
 
Jones Stephens

4.5 TPI Steel Hacksaw with Blade

  • Fast #
  • Part #JS50060
  • Item #53148
  • Manufacturer Part #S50060
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

4.5 TPI Steel Hacksaw with Blade

  • Fast #
  • Part #JS50060
  • Item #53148
  • Manufacturer Part #S50060
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Nickel plated steel frame
  • Cuts wood, plastic, brass, aluminum and steel
  • Requires Certification

Specifications

Blade Length (in):
6 in
Blade Material:
Steel
Height:
1/5 in
Length:
10 in
Saw Type:
Hack
Teeth Per Inch:
4.5
Tool Type:
Hand Saw
Weight:
0.225 lb
Width:
2-3/5 in