This product requires certification to purchase.

41 in. Utility Strap

You last purchased this on
 
Jones Stephens

41 in. Utility Strap

  • Fast #
  • Part #JS20041
  • Item #1590684
  • Manufacturer Part #S20041
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

41 in. Utility Strap

  • Fast #
  • Part #JS20041
  • Item #1590684
  • Manufacturer Part #S20041
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Plated S-hooks
  • Meets or exceeds ASTM standards
  • Weather and wear resistant
  • Made in the USA
  • Carton Quantities Only
  • Requires Certification

Documents


Specifications

Height:
8-3/5 in
Length:
13-1/5 in
Weight:
11.3 lb
Width:
13-7/10 in