48 in. Plumber Saw
48 in. Plumber Saw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For cutting 1/2 in. to 4 in. PVC/DWV pipe, plastic drainage and irrigation tubing
- Use in tight spots where there is little clearance, it is faster and easier than hacksaws
- Easy grip loop handles
- Long lasting stainless steel multi-strand cutting cable
- Fits easily into tool box or pocket
- Made in USA
Specifications
- Adjustable:
- No
- Application:
- Residential
- Blade Length (in):
- 48 in
- Color Finish Name:
- Stainless Steel
- Handle Material:
- Stainless Steel/Vinyl
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 56-1/2 in
- Material:
- Stainless Steel
- Saw Type:
- Cable
- Tool Type:
- Cable Saw
- Weight:
- 0.3 lb
- Width:
- 2-3/8 in