This product requires certification to purchase.

5/16 Floor X 1/4 FIP Brass Coupling

You last purchased this on
 
Jones Stephens

5/16 Floor X 1/4 FIP Brass Coupling

  • Fast #
  • Part #JF40045
  • Item #2836453
  • Manufacturer Part #F40045
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

5/16 Floor X 1/4 FIP Brass Coupling

  • Fast #
  • Part #JF40045
  • Item #2836453
  • Manufacturer Part #F40045
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
5/16 in
Fitting Size 2:
1/4 in
Fitting Sizes:
5/16 in x 1/4 in
Fitting Type:
Flared
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.