This product requires certification to purchase.

5/16 in x 2-1/4 in Brass Closet Bolt

Jones Stephens

5/16 in x 2-1/4 in Brass Closet Bolt

  • Fast #
  • Part #JC02993
  • Item #1475588
5 out of 5 Customer Rating
Brand image
Jones Stephens

5/16 in x 2-1/4 in Brass Closet Bolt

  • Fast #
  • Part #JC02993
  • Item #1475588
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable steel construction
  • Zinc plated for corrosion resistance
  • Can be cut to length for most applications
  • Design ensures secure mounting
  • No special tools required
  • Requires Certification

Documents


Specifications

Diameter:
5/16 in
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Length:
2-1/4 in
Material:
Zinc
Size:
5/16 in
WaterSense Labeled:
No
Width:
3-9/10 in